23256CAMKE4C4

COMPARE

23256CAMKE4C4

Description
23256CAMKE4C4 SPHERICAL ROLLER BEARING ; POR 280MM BOREX500MM ODX176MM W

NSK

Part # 23256CAMKE4C4

BDI # 24666319

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY