Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 75

Next

Compare
23060EJW33

COMPARE

23060EJW33

Description
23060EJW33 SPHERICAL RLR BRG ; 300MM ID 460MM OD 118MM WD

TIMKEN

Part # 23060EJW33

BDI # 21965703

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
24044 CC/W33

COMPARE

24044 CC/W33

Description
24044 CC/W33 SPHR ROLLER BRG ; 220MM IDX340MM ODX118MM WID

SKF

Part # 24044 CC/W33

BDI # 1419269

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
24044 CC/C3W33

COMPARE

24044 CC/C3W33

Description
24044 CC/C3W33 SPHR ROLLER BRG

SKF

Part # 24044 CC/C3W33

BDI # 1267078

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
24048 CCK30/W33

COMPARE

24048 CCK30/W33

Description
24048 CCK30/W33 SPHR ROLLER BRG ; 240MMX360MMX118MM DOUBLE ROW

SKF

Part # 24048 CCK30/W33

BDI # 1414406

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
24044 CCK30/C3W33

COMPARE

24044 CCK30/C3W33

Description
24044 CCK30/C3W33 SPHR ROLLER BRG

SKF

Part # 24044 CCK30/C3W33

BDI # 1419267

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY