Page 1 of 88

Next

Compare
HH249949-2

COMPARE

HH249949-2

Description
HH249949-2 TAPERED ROLLER BEARING CONE ; PRECISION 9-3/4" BORE 4-5/8" WD

TIMKEN

Part # HH249949-2

BDI # 1357664

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Heavy Duty
Global Part Number GPN: 648831
Precision Class: Standard
Basic Number: HH249949

Price Inventory : In stock
$ 4,737.05 / each QTY
23060 CCK/HA3C4W33

COMPARE

23060 CCK/HA3C4W33

Description
23060 CCK/HA3C4W33 SPHR ROLLER BRG

SKF

Part # 23060 CCK/HA3C4W33

BDI # 1247277

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Case Hardened Inner Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
24048 CCK30/C4W33

COMPARE

24048 CCK30/C4W33

Description
24048 CCK30/C4W33 SPHR ROLLER BRG

SKF

Part # 24048 CCK30/C4W33

BDI # 1259250

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
23060 CC/C4W33

COMPARE

23060 CC/C4W33

Description
23060 CC/C4W33 SPHR ROLLER BRG

SKF

Part # 23060 CC/C4W33

BDI # 1259521

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
24048 CCK30/C3W33

COMPARE

24048 CCK30/C3W33

Description
24048 CCK30/C3W33 SPHR ROLLER BRG

SKF

Part # 24048 CCK30/C3W33

BDI # 1260563

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY