Page 1 of 61

Next

Compare
22348 CC/C3W33

COMPARE

22348 CC/C3W33

Description
22348 CC/C3W33 SPHR ROLLER BRG

SKF

Part # 22348 CC/C3W33

BDI # 1418927

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
22348 CCK/C3W33

COMPARE

22348 CCK/C3W33

Description
22348 CCK/C3W33 SPHR ROLLER BRG

SKF

Part # 22348 CCK/C3W33

BDI # 1418928

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
22348 CC/W33

COMPARE

22348 CC/W33

Description
22348 CC/W33 SPHR ROLLER BRG

SKF

Part # 22348 CC/W33

BDI # 1265835

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
L 313924 A

COMPARE

L 313924 A

Description
L 313924 A ; POR MTO

SKF

Part # L 313924 A

BDI # 1267636

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 6.654
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Global Part Number GPN: 566520
Number of Rows of Rollers: Quadruple Row

Price Inventory : Request a quotation
Loading Price
QTY
23084 CAK/HA3C084W33

COMPARE

23084 CAK/HA3C084W33

Description
SKF 23084 CAK/HA3C084W33

SKF

Part # 23084 CAK/HA3C084W33

BDI # 1247389

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Case Hardened Inner Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY