Page 1 of 1430

Next

Compare
IR17X21X20

COMPARE

IR17X21X20

Description
IR 17X21X20 ; IR 17X21X20 KOYO

KOYO

Part # IR17X21X20

BDI # 1411655

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.827
Retainer: Not Applicable
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN: 373850
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
7307BW

COMPARE

7307BW

Description
NSK 7307BW

NSK

Part # 7307BW

BDI # 1187765

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
LM29749-X0240

COMPARE

LM29749-X0240

Description
LM 29749 ; POR

TIMKEN

Part # LM29749-X0240

BDI # 1481879

Features

Component: Cone
Width - Millimeter: 18.288
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Light Medium Duty
Precision Class: Standard
Basic Number: LM29749

Price Inventory : In stock
Loading Price
QTY
NU306ETC3

COMPARE

NU306ETC3

Description
NU306ETC3 CYLINDRICAL ROLLER BEARING ; 30MM BOREX72MM ODX19MM W 1-ROW

NSK

Part # NU306ETC3 *5

BDI # 20850661

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
HK 2520.2RS

COMPARE

HK 2520.2RS

Description
HK 2520.2RS NEEDLE ROLLER BEARING

SKF

Part # HK 2520.2RS

BDI # 1416688

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.26
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY