Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2054

Next

Compare
NJ2306-E-XL-TVP2-C4

COMPARE

NJ2306-E-XL-TVP2-C4

Description
NJ2306-E-XL-TVP2-C4 X-LIFE CYL RLR BRG ; NON-RETURNABLE WITH CAGE

FAG

Part # NJ2306-E-XL-TVP2-C4

BDI # 1162325

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
TAF708525

COMPARE

TAF708525

Description
NK 70/25 ; NK 70/25 IKO

IKO

Part # TAF708525

BDI # 1402933

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.346
Retainer: Yes
Other Features: 2 Rib Outer Ring | Light Duty | Oil Hole and Lube Groove
Global Part Number GPN: 373532
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
NU2207

COMPARE

NU2207

Description
NU 2207 ; NU 2207 ZVL

ZKL BEARINGS

Part # NU2207

BDI # 1479285

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
21308KEJW33

COMPARE

21308KEJW33

Description
21308KEJW33

TIMKEN

Part # 190013593

BDI # 1424168

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
388A-3

COMPARE

388A-3

Description
388 A CL3 ; POR 388 A CL:3

TIMKEN

Part # 388A-3

BDI # 1424585

Features

Component: Cone
Width - Millimeter: 21.946
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Bore - Millimeter: 57.531
Precision Class: Class 3
Basic Number: 388A #3

Price Inventory : In stock
Loading Price
QTY