230/670YMBW507C08

COMPARE

230/670YMBW507C08

Description
230/670YMBW507C08 SPHERICAL RLR BRG

TIMKEN

Part # 230/670YMBW507C08

BDI # 1318051

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
230/670KYMBW507C08C3

COMPARE

230/670KYMBW507C08C3

Description
230/670KYMBW507C08C3 SPHERICAL RLR BRG

TIMKEN

Part # 230/670KYMBW507C08C3

BDI # 19286724

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
NNU49/670W33XC06P5C3

COMPARE

NNU49/670W33XC06P5C3

Description
NNU49/670W33XC06P5C3 CYLINDRICAL RLR BRG ; 24-36 OD MULTI-ROW

TIMKEN

Part # NNU49/670W33XC06P5C3

BDI # 1367994

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 35.433
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 565069
Number of Rows of Rollers: Double Row

Price Inventory : Request a quotation
Loading Price
QTY
230/670KYMBW507C08

COMPARE

230/670KYMBW507C08

Description
230/670KYMBW507C08 SR BEARING ; NON RETURNABLE

TIMKEN

Part # 230/670KYMBW507C08

BDI # 1318049

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
230/670KYMBW906AC3

COMPARE

230/670KYMBW906AC3

Description
230/670KYMBW906AC3 SPHERICAL RLR BRG ; POR

TIMKEN

Part # 230/670KYMBW906AC3

BDI # 20054282

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY