Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 5

Next

Compare
23292 CA/C3W33

COMPARE

23292 CA/C3W33

Description
23292 CA/C3W33 SPHR ROLLER BRG

SKF

Part # 23292 CA/C3W33

BDI # 1259544

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23292 CA/C08W33VE554E

COMPARE

23292 CA/C08W33VE554E

Description
23292 CA/C08W33VE554E SPHR ROLLER BRG

SKF

Part # 23292 CA/C08W33VE554E

BDI # 1247915

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23292 CA/W33

COMPARE

23292 CA/W33

Description
23292 CA/W33 SPHR ROLLER BRG ; 460MMX830MMX296MM

SKF

Part # 23292 CA/W33

BDI # 1247916

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
F-808447.23292-BEA

COMPARE

F-808447.23292-BEA

Description
F-808447.23292-BEA SP ROLLER BEARING ; 460MM ID X 830MM OD X 296MM W

FAG

Part # F-808447.23292-BEA

BDI # 24862482

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Outside Diameter - Millimeter: 830
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23292CAME9P55W507

COMPARE

23292CAME9P55W507

Description
23292CAME9P55W507 SPHERICAL RLR BEARING ; POR 460MM BOREX830MM ODX296MM W 2-ROW

NSK

Part # 23292CAME9P55W507

BDI # 21736470

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY