Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 9

Next

Compare
24192CAMC3P55W507

COMPARE

24192CAMC3P55W507

Description
24192CAMC3P55W507 SPHERICAL RLR BEARING ; POR 460MM BOREX760MM ODX300MM W

NSK

Part # 24192CAMC3P55W507

BDI # 21736787

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
24192CAME9C3

COMPARE

24192CAME9C3

Description
24192CAME9C3 SPHERICAL ROLLER BEARING ; POR 460MM BOREX760MM ODX300MM W

NSK

Part # 24192CAME9C3

BDI # 24666396

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Outside Diameter - Millimeter: 760
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
231/600 CA/W33

COMPARE

231/600 CA/W33

Description
231/600 CA/W33 SPHR ROLLER BRG

SKF

Part # 231/600 CA/W33

BDI # 1247453

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
24192 ECAK30/W33

COMPARE

24192 ECAK30/W33

Description
24192 ECAK30/W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 24192 ECAK30/W33

BDI # 1260008

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
24192 ECAK30/C3W33

COMPARE

24192 ECAK30/C3W33

Description
24192 ECAK30/C3W33 SPHR ROLLER BRG ; LARGE SIZE BRG SRB

SKF

Part # 24192 ECAK30/C3W33

BDI # 1267618

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY