390RXK2103AC7
Description
390RXK2103AC7 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 36 OD LONG PR ODUCT
Part # 390RXK2103AC7
BDI # 1339047
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.654
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
241/630-BEA-XL-K30-MB1-H40
Description
241/630-BEA-XL-K30-MB1-H40 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER
Part # 241/630-BEA-XL-K30-MB1-H40
BDI # 24584132
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
241/630-BEA-XL-MB1-H40
Description
241/630-BEA-XL-MB1-H40 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER
Part # 241/630-BEA-XL-MB1-H40
BDI # 24584134
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Outside Diameter - Millimeter:
1030
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23244CKW507
Description
23244CKW507 SPHERICAL ROLLER BEARING ; 220MM BOREX400MM ODX144MM W 2-ROW
Part # 23244CKW507
BDI # 24666315
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.669
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.039
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing