NU2040-E-XL-M1A-C3
Description
NU2040-E-XL-M1A-C3 X-LIFE CYL ROLLER BRG ; POR NON RETURNABLE 200MM ID X 310MM OD
Part # NU2040-E-XL-M1A-C3
BDI # 1163389
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Component:
Cone
Width - Millimeter:
65.888
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
645596
Precision Class:
Standard
Basic Number:
NA82587
SL11924-A-C3
Description
SL11924-A-C3 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 120MM ID X 165MM OD
Part # SL11924-A-C3
BDI # 19265321
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 4 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Triple Row
Snap Ring:
No
Features
Component:
Cone
Width - Millimeter:
65.888
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646080
Precision Class:
Standard
Basic Number:
NA82576
Features
Component:
Cone
Width - Millimeter:
65.888
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Medium Duty
Precision Class:
Standard
Basic Number:
HM231140NA