Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
7060-B-MP-UA

COMPARE

7060-B-MP-UA

Description
7060-B-MP-UA ANG CONTACT BALL BRG ; POR NON-RETURNABLE 300MM ID X 460MM OD

FAG

Part # 7060-B-MP-UA

BDI # 24583784

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: With Axial Clearance
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY
48685TD-3

COMPARE

48685TD-3

Description
48685TD-30000 TAPERED ROLLER BRG CONE ; NON-RETURNABLE DOUBLE ROW 4-8 OD

TIMKEN

Part # 48685TD-3

BDI # 19287054

Features

Component: Double Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Tapered Bore
Global Part Number GPN: 651376
Precision Class: Class 3
Basic Number: 48685TD #3

Price Inventory : Request a quotation
Loading Price
QTY
NU1060MC3

COMPARE

NU1060MC3

Description
NU1060MC3 CYLINDRICAL ROLLER BEARING ; POR 300MM BOREX460MM ODX74MM W 1-ROW

NSK

Part # NU1060MC3

BDI # 17760892

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
SL182960-TB-C4

COMPARE

SL182960-TB-C4

Description
SL182960-TB-C4 CYL ROLLER BEARING ; NON RETURNABLE 300MM X 420MM X 72MM

INA

Part # SL182960-TB-C4

BDI # 24862072

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
HM262710-3

COMPARE

HM262710-3

Description
HM262710-3 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 18-24 OD

TIMKEN

Part # HM262710-3

BDI # 1358943

Features

Component: Cup
Width - Millimeter: 74.625
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 19.25

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 488.95
Other Features: Heavy Medium Duty
Precision Class: Class 3
Basic Number: HM262710 #3

Price Inventory : Request a quotation
Loading Price
QTY