Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
NU260-E-TB-M1-C3

COMPARE

NU260-E-TB-M1-C3

Description
NU260-E-TB-M1-C3 CYL ROLLER BEARING ; NON RETURNABLE 300MM X 540MM X 85MM

FAG

Part # NU260-E-TB-M1-C3

BDI # 24860524

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
NU260MCC

COMPARE

NU260MCC

Description
NU260MCC CYLINDRICAL ROLLER BEARING ; 300MM BOREX540MM ODX85MM W 1-ROW

NSK

Part # NU260MCC

BDI # 17760977

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
NU260MC3

COMPARE

NU260MC3

Description
NU260MC3 CYLINDRICAL ROLLER BEARING ; 300MM BOREX540MM ODX85MM W 1-ROW

NSK

Part # NU260MC3

BDI # 17760976

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY