Features
Component:
Cup
Width - Millimeter:
33.35
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
90.5
Global Part Number GPN:
646737
Precision Class:
Standard
Basic Number:
4335
Features
Component:
Cup
Width - Millimeter:
33.35
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
8.875
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
225.425
Global Part Number GPN:
649613
Precision Class:
Standard
Basic Number:
46720
Features
Component:
Cup
Width - Millimeter:
33.35
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7.188
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
182.575
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
48220
Features
Component:
Cup
Width - Millimeter:
33.35
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7.188
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
182.575
Global Part Number GPN:
647585
Precision Class:
Standard
Basic Number:
48220
MA5211EX
Description
MA5211EX CYLINDRICAL ROLLER BEARING ; 55 MM ID X 100 MM OD X 33.338 MM W OPEN
Part # MA5211EX
BDI # 1222809
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452654
Number of Rows of Rollers:
Single Row