Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 12

Next

Compare
M-341

COMPARE

M-341

Description
M-341 NEEDLE ROLLER BEARING ; 3/16" BORE 11/32" OD 1/4" WID

KOYO

Part # M-341

BDI # 1087772

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: Yes
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 0.344
Retainer: No
Other Features: Drawn Cup Bearing | Full Complement
Global Part Number GPN: 592515
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
FPXA 404-2RS1

COMPARE

FPXA 404-2RS1

Description
SKF FPXA 404-2RS1

SKF

Part # FPXA 404-2RS1

BDI # 1301833

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Request a quotation
Loading Price
QTY
FPXA 508

COMPARE

FPXA 508

Description
FPXA 508 SKF ; SDGB-127/0

SKF

Part # 1260062220014002000

BDI # 1422584

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 6
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Request a quotation
Loading Price
QTY
FPXA 200

COMPARE

FPXA 200

Description
FPXA 200 ; SDGB-127/0

SKF

Part # FPXA 200

BDI # 1422582

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 2.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Request a quotation
Loading Price
QTY
YB 64/SL3

COMPARE

YB 64/SL3

Description
YB 64/SL3 NEEDLE ROLLER BEARING ; 3/8" ID X 9/16" OD X 0.25" W SHELL FC

IKO

Part # YB 64/SL3

BDI # 23285770

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 0.563
Retainer: No
Separable: No
Other Features: Drawn Cup Bearing | Full Complement
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY