Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 10

Next

Compare
23220-2RS/VT143

COMPARE

23220-2RS/VT143

Description
23220-2RS/VT143 SPHR ROLLER BRG

SKF

Part # 23220-2RS/VT143

BDI # 22784585

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: 25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23220 CCK/C3W33

COMPARE

23220 CCK/C3W33

Description
23220 CCK/C3W33 SPHR ROLLER BRG ; 100MM BORE 180MM OD 60MM WID

SKF

Part # 23220 CCK/C3W33

BDI # 1418959

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23220 CC/C3W33

COMPARE

23220 CC/C3W33

Description
23220 CC/C3W33 SPHR ROLLER BRG ; 100MM BORE 180MM OD 60MM WID SHAFT MOUNT

SKF

Part # 23220 CC/C3W33

BDI # 1418957

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23220 CCK/W33

COMPARE

23220 CCK/W33

Description
23220 CCK/W33 SPHR ROLLER BRG

SKF

Part # 23220 CCK/W33

BDI # 1418960

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23220 CC/W33

COMPARE

23220 CC/W33

Description
23220 CC/W33 SPHR ROLLER BRG ; 100MMX180MMX60.3MM

SKF

Part # 23220 CC/W33

BDI # 1418958

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY