Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 91

Next

Compare
7020 ACD/P4ATBTB

COMPARE

7020 ACD/P4ATBTB

Description
7020 ACD/P4ATBTB ANG CONTACT BALL BRG ; 100MMX150MMX72MM 3 ROW

SKF

Part # 7020 ACD/P4ATBTB

BDI # 1268403

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Request a quotation
Loading Price
QTY
BTW 120 CTN9/SP

COMPARE

BTW 120 CTN9/SP

Description
BTW 120 CTN9/SP ANG CONTACT BALL BRG

SKF

Part # BTW 120 CTN9/SP

BDI # 1422538

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Double Row | Angular Contact Thrust Bearing | Double Direction
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Request a quotation
Loading Price
QTY
NU334EM

COMPARE

NU334EM

Description
NU334EM CYLINDRICAL ROLLER BEARING ; 170MM BOREX360MM ODX72MM W 1-ROW

NSK

Part # NU334EM

BDI # 1192605

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
NU424MC4

COMPARE

NU424MC4

Description
NU424MC4 CYLINDRICAL ROLLER BEARING ; 120MM BOREX310MM ODX72MM W 1-ROW

NSK

Part # NU424MC4

BDI # 17760921

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
7334 BCBM

COMPARE

7334 BCBM

Description
7334 BCBM ANG CONTACT BALL BRG ; 170MMX360MMX72MM SINGLE ROW

SKF

Part # 7334 BCBM

BDI # 1265775

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257465
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY