Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 62

Next

Compare
23136 CC/W33

COMPARE

23136 CC/W33

Description
23136 CC/W33 SPHR ROLLER BRG

SKF

Part # CMIX-121/1

BDI # 1418174

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23230EJW33

COMPARE

23230EJW33

Description
23230EJW33

TIMKEN

Part # 23230EJW33

BDI # 20288197

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23136 CCK/C3W33

COMPARE

23136 CCK/C3W33

Description
23136 CCK/C3W33 SPHR ROLLER BRG ; 180MM BORE 300MM OD 96MM WID

SKF

Part # 23136 CCK/C3W33

BDI # 1418955

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23230CE4

COMPARE

23230CE4

Description
23230CE4 SPHERICAL ROLLER BEARING ; 150MM BOREX270MM ODX96MM W 2-ROW

NSK

Part # 23230CE4S11

BDI # 1184927

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23230CKE4C3

COMPARE

23230CKE4C3

Description
23230CKE4C3 SPHERICAL ROLLER BEARING ; 150MM BOREX270MM ODX96 MM W 2-ROW

NSK

Part # 23230CKE4C3S11

BDI # 1184930

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY