O-34S-2 7/8
Description
O-34S-2 7/8 EAGLE PD SPROCKET ; POR NON-RETURNABLE
Part # O-34S-2 7/8
BDI # 397689
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
72
Face Width - Inch:
2.835
Belt Pitch:
14 MM
Other Features:
Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Finished Bore
Belt Width - Millimeter:
70
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.45
Outside Diameter - Millimeter:
392.43
Bore - Millimeter:
73.025
Other Features:
Cam Assisted Operation | Oil Lubrication
Global Part Number GPN:
579668
Mounting Method:
Finished Bore
Belt Series:
4836V
Bushing Size:
No Bushing
Number of Grooves:
1
O-36S-2 7/8
Description
O-36S-2 7/8 EAGLE PD SPROCKET ; POR NON-RETURNABLE
Part # O-36S-2 7/8
BDI # 397693
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
72
Face Width - Inch:
2.835
Belt Pitch:
14 MM
Other Features:
Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Finished Bore
Belt Width - Millimeter:
70
O-40S-2 7/8
Description
O-40S-2 7/8 EAGLE PD SPC ; POR EAGLE SPROCKET
Part # O-40S-2 7/8
BDI # 397703
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
72
Face Width - Inch:
2.835
Belt Pitch:
14 MM
Other Features:
Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Finished Bore
Belt Width - Millimeter:
70
O-38S-2 7/8
Description
O-38S-2 7/8 EAGLE PD SPC ; POR EAGLE SPROCKET
Part # O-38S-2 7/8
BDI # 397698
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
72
Face Width - Inch:
2.835
Belt Pitch:
14 MM
Other Features:
Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
70