Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
PB32MXL012

COMPARE

PB32MXL012

Description
PB32MXL012 TIMING PULLEY ; 0.795" OD 0.815" PITCH DIA 0.38" BORE

GATES

Part # PB32MXL012

BDI # 1126045

Features

Pitch Diameter - Inch: 0.815
Flange Outside Diameter - Millimeter: 25.4
Inch - Metric: Inch
Outside Diameter - Inch: 0.795
Face Width - Millimeter: 9.881

Face Width - Inch: 0.389
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 20.701
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PB32MXL025

COMPARE

PB32MXL025

Description
PB32MXL025 TIMING PULLEY ; 0.795" OD 0.815" PITCH DIA 0.25" BORE

GATES

Part # PB32MXL025

BDI # 1126046

Features

Pitch Diameter - Inch: 0.815
Flange Outside Diameter - Millimeter: 25.4
Inch - Metric: Inch
Outside Diameter - Inch: 0.795
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 20.701
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY