Features
Pitch Diameter - Inch:
0.828
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Inch
Outside Diameter - Inch:
0.807
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
21.02
Mounting Method:
Rough Bore
PB13XL037
Description
PB13XL037 TIMING PULLEY ; 0.807" OD 0.828" PITCH DIA 0.31" BORE
Part # PB13XL037
BDI # 1125942
Features
Pitch Diameter - Inch:
0.828
Flange Outside Diameter - Millimeter:
27
Inch - Metric:
Inch
Outside Diameter - Inch:
0.807
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
21.031
Mounting Method:
Rough Bore