P20-5MGT-09AL
Description
P20-5MGT-09AL SYNCHRONOUS PULLEY ; 30.7MM OD 32MM PITCH DIA 0.5" MAX BORE
Part # 78450920
BDI # 23125532
Features
Pitch Diameter - Inch:
1.26
Flange Outside Diameter - Millimeter:
34.925
Inch - Metric:
Metric
Outside Diameter - Inch:
1.209
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
32
Mounting Method:
Rough Bore
P20-5MGT-15AL
Description
P20-5MGT-15AL SYNCHRONOUS PULLEY ; 30.7MM OD 32MM PITCH DIA 0.5" MAX BORE
Part # P20-5MGT-15AL
BDI # 23125578
Features
Pitch Diameter - Inch:
1.26
Flange Outside Diameter - Millimeter:
34.925
Inch - Metric:
Metric
Outside Diameter - Inch:
1.209
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
32
Mounting Method:
Rough Bore