Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
W144-8M-22-SK

COMPARE

W144-8M-22-SK

Description
W144-8M-22-SK SPROCKET

CONTINENTAL

Part # W144-8M-22-SK

BDI # 413950

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.37
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 366.7
Mounting Method: Bushed
Belt Width - Millimeter: 22

Price Inventory : Request a quotation
Loading Price
QTY
W144-8M-12-SK

COMPARE

W144-8M-12-SK

Description
W144-8M-12-SK SPROCKET

CONTINENTAL

Part # W144-8M-12-SK

BDI # 413949

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.37
Face Width - Millimeter: 21
Face Width - Inch: 0.827

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 366.7
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Request a quotation
Loading Price
QTY
W144-8M-12-SK

COMPARE

W144-8M-12-SK

Description
W144-8M-12-SK SYNCHRONOUS PULLEY

TB WOODS

Part # W144-8M-12-SK

BDI # 989954

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.37
Face Width - Millimeter: 21
Face Width - Inch: 0.827

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 366.7
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Request a quotation
Loading Price
QTY
W144-8M-22-SK

COMPARE

W144-8M-22-SK

Description
W1448M22 SYNCHRONOUS PULLEY ; POR

TB WOODS

Part # W144-8M-22-SK

BDI # 986228

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.37
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 366.7
Mounting Method: Bushed
Belt Width - Millimeter: 22

Price Inventory : Request a quotation
Loading Price
QTY
W1448M22-SF

COMPARE

W1448M22-SF

Description
W1448M22-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101756202

TIMKEN

Part # W1448M22-SF

BDI # 24304084

Features

Pitch Diameter - Inch: 14.447
Inch - Metric: Metric
Outside Diameter - Inch: 14.37
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 366.954
Mounting Method: Bushed
Belt Width - Millimeter: 22

Price Inventory : Request a quotation
Loading Price
QTY