Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
P44-5MGT-09AL

COMPARE

P44-5MGT-09AL

Description
P44-5MGT-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # P44-5MGT-09AL

BDI # 23125548

Features

Pitch Diameter - Inch: 2.756
Inch - Metric: Metric
Outside Diameter - Inch: 2.713
Face Width - Millimeter: 13.868
Face Width - Inch: 0.546

Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 70
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Request a quotation
Loading Price
QTY
P44-5MGT-15AL

COMPARE

P44-5MGT-15AL

Description
P44-5MGT-15AL SYNCHRONOUS PULLEY ; 68.9MM OD 70MM PITCH DIA 1.188" BORE

GATES

Part # P44-5MGT-15AL

BDI # 23125596

Features

Pitch Diameter - Inch: 2.756
Inch - Metric: Metric
Outside Diameter - Inch: 2.713
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 70
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Request a quotation
Loading Price
QTY