66T10/27-2 NR. 66T1027
Description
SATI 66T10/27-2 NR. 66T1027
Part # 66T10/27-2 NR. 66T1027
BDI # 1404492
Features
Pitch Diameter - Inch:
3.39
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.311
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
86.1
Mounting Method:
Rough Bore
66ST10/27-2 NR. 66ST127
Description
SATI 66ST10/27-2 NR. 66ST127
Part # 66ST10/27-2 NR. 66ST127
BDI # 1404476
Features
Pitch Diameter - Inch:
3.39
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.311
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
86.1
Mounting Method:
Rough Bore
40ST10/27-2 NR. 40ST127
Description
SATI 40ST10/27-2 NR. 40ST127
Part # 40ST10/27-2 NR. 40ST127
BDI # 1404405
Features
Pitch Diameter - Inch:
3.39
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.311
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
86.1
Mounting Method:
Rough Bore
47ST10/27-2 NR. 47ST127
Description
SATI 47ST10/27-2 NR. 47ST127
Part # 47ST10/27-2 NR. 47ST127
BDI # 1404444
Features
Pitch Diameter - Inch:
3.39
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.311
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
86.1
Mounting Method:
Rough Bore
47T10/27-2 NR. 47T1027
Description
SATI 47T10/27-2 NR. 47T1027
Part # 47T10/27-2 NR. 47T1027
BDI # 1404460
Features
Pitch Diameter - Inch:
3.39
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.311
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
86.1
Mounting Method:
Rough Bore