Features
Pitch Diameter - Inch:
7.524
Inch - Metric:
Metric
Outside Diameter - Inch:
7.445
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
191.1
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50
Features
Pitch Diameter - Inch:
7.524
Inch - Metric:
Metric
Outside Diameter - Inch:
7.445
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
191.1
Mounting Method:
Rough Bore
Belt Width - Millimeter:
32
Features
Pitch Diameter - Inch:
7.526
Inch - Metric:
Metric
Outside Diameter - Inch:
7.445
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
191.15
Mounting Method:
Rough Bore
Belt Width - Millimeter:
16
Features
Pitch Diameter - Inch:
7.526
Inch - Metric:
Metric
Outside Diameter - Inch:
7.445
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
191.15
Mounting Method:
Rough Bore
Belt Width - Millimeter:
32
Features
Pitch Diameter - Inch:
7.526
Inch - Metric:
Metric
Outside Diameter - Inch:
7.445
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
191.15
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25