Features
Pitch Diameter - Inch:
0.611
Flange Outside Diameter - Millimeter:
20.066
Inch - Metric:
Inch
Outside Diameter - Inch:
0.591
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
15.519
Mounting Method:
Rough Bore
PB24MXL025
Description
PB24MXL025 TIMING PULLEY ; 0.591" OD 0.611" PITCH DIA 0.25" BORE
Part # PB24MXL025
BDI # 1126030
Features
Pitch Diameter - Inch:
0.611
Flange Outside Diameter - Millimeter:
20.066
Inch - Metric:
Inch
Outside Diameter - Inch:
0.591
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
15.519
Mounting Method:
Rough Bore