Features
Pitch Diameter - Inch:
1.26
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.22
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
32
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.26
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.22
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
32
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.26
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.22
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
32
Mounting Method:
Rough Bore
PHP 21-T5-20RSB
Description
PHP 21-T5-20RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 21-T5-20RSB
BDI # 1290149
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.22
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
31.83
Mounting Method:
Rough Bore
PHP 27-T5-20RSB
Description
PHP 27-T5-20RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 27-T5-20RSB
BDI # 1290158
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.22
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
31.83
Mounting Method:
Rough Bore