2MR-100S-09
Description
2MR-100S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 2MR-100S-09
BDI # 1102566
Features
Pitch Diameter - Inch:
2.506
Inch - Metric:
Metric
Outside Diameter - Inch:
2.486
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
2 MM
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Belt Style:
2MR-9 Powergrip GT2
2MR-100S-06
Description
2MR-100S-06 SYNCHRONOUS PULLEY ; 63.144MM OD 63.652MM PITCH DIA
Part # 2MR-100S-06
BDI # 1102565
Features
Pitch Diameter - Inch:
2.506
Inch - Metric:
Metric
Outside Diameter - Inch:
2.486
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2 MM
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Belt Style:
2MR-6 Powergrip GT2