6018 X 1-1/4 5/16X5/32 KW 2SS
Description
6018 1-1/4 5/16X5/32 KW 2SS CHAIN CPLG
Part # 6018 X 1-1/4 5/16X5/32 KW 2SS
BDI # 26368012
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
Features
Component:
Cover
Width - Millimeter:
85
Inch - Metric:
Metric
Material:
Die-Cast Aluminum
Outside Diameter - Inch:
4.803
Outside Diameter - Millimeter:
122
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
3.346
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | 1" Plain Bore
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling