100CS54 3 3/4 KW/2SS
Description
100CS54 3 3/4 KW/2SS SPROCKET ; SGL BORED TO SIZE SPROCKET 1-1/4IN PITCH
Part # 100CS54 3 3/4 KW/2SS
BDI # 21515890
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
21.498
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.211
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Finished Bore
160B17 3-5/8 7/8X7/16KW 2SS
Description
160B17 3-5/8 7/8X7/16KW 2SS SPROCKET ; 3-5/8IN BORE 17 TEETH STEEL
Part # 160B17 3-5/8 7/8X7/16KW 2SS
BDI # 21536335
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.898
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
275.438
Mounting Method:
Finished Bore
D140B17 X 3-5/8 FORD SPEC
Description
D140B17 X 3-5/8 FORD SPEC SPROCKET ; 3-5/8" BORE
Part # D140B17 X 3-5/8 FORD SPEC
BDI # 24105949
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.186
Pitch Diameter - Millimeter:
308.661
Mounting Method:
Finished Bore
100B33 3 3/4KW AND SS
Description
100B33 3 3/4KW AND SS SPROCKET ; 1-1/4IN PITCH 3IN BORE 33 TEETH
Part # 100B33 3 3/4KW AND SS
BDI # 21536540
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.15
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.841
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
334.01
Mounting Method:
Finished Bore