D12B18H X 45MM STD KW 2SS
Description
D12B18H X 45MM STD KW 2SS CHAIN SPROCKET
Part # D12B18H X 45MM STD KW 2SS
BDI # 21582081
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
D60B20H X 45MM KW
Description
D60B20H X 45MM KW SPROCKET ; 5.186" OD X 2-1/8" LTB X 3/4" P STEEL
Part # D60B20H X 45MM KW
BDI # 21463046
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
H80B19 X 45MM 14X3.8MM KW 2SS
Description
H80B19 X 45MM 14X3.8MM KW 2SS SPROCKET ; 6.593" OD X 1-5/8" LTB X 1" P STEEL
Part # H80B19 X 45MM 14X3.8MM KW 2SS
BDI # 21525146
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Finished Bore
H60B30 X 45MM 14X3.8MM KW 2SS
Description
H60B30 X 45MM 14X3.8MM KW 2SS SPROCKET
Part # H60B30 X 45MM 14X3.8MM KW 2SS
BDI # 21590216
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore
H80B17 X 45MM DWG SPR080-025-17
Description
H80B17 X 45MM DWG SPR080-025-17 SPROCKET ; EXCEPT STD HOD AND LTB
Part # H80B17 X 45MM DWG SPR080-025-17
BDI # 23231538
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore