H80B35X70MM 18X4.4MM KW 2SS
Description
H80B35X70MM 18X4.4MM KW 2SS SPROCKET ; (1)SS OVER KW,(1)SS AT 120 DEGREES
Part # H80B35X70MM 18X4.4MM KW 2SS
BDI # 23667072
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Finished Bore
H80B35 X 70MM 20X4.9MM KW 2SS
Description
H80B35 X 70MM 20X4.9MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120DEG
Part # H80B35 X 70MM 20X4.9MM KW 2SS
BDI # 26029486
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Finished Bore
H100B24 X 70MM 20X4.9MM KW 2SS
Description
H100B24 X 70MM 20X4.9MM KW 2SS SPROCKET ; 1SS OVER KW 1SS AT 120 DEG
Part # H100B24 X 70MM 20X4.9MM KW 2SS
BDI # 22581864
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore
H80B25X70MM 20X4.9MM KW 2SS
Description
H80B25X70MM 20X4.9MM KW 2SS SPKT ; 1SS OVER KW 1SS AT 120DEG W/HT
Part # H80B25X70MM 20X4.9MM KW 2SS
BDI # 24299650
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore
H100B20X70MM 20X4.9MM KW 2SS
Description
H100B20X70MM 20X4.9MM KW 2SS SPKT ; M&P HUB-HUB SS OVER KW & AT 120DEG W/HT
Part # H100B20X70MM 20X4.9MM KW 2SS
BDI # 24299646
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore