Page 1 of 2

Next

Compare
25BS24 12MM

COMPARE

25BS24 12MM

Description
25BS24 12MM RLR CHAIN SPROCKET ; 24 TEETH 2.049" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 25BS24 12MM

BDI # 21552486

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.915

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.049
Pitch Diameter - Millimeter: 48.641
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
06B16SS 12MM

COMPARE

06B16SS 12MM

Description
06B16SS 12MM RLR CHAIN SPROCKET ; 16 TEETH 37MM HUB DIA SS

MARTIN SPROCKET & GR

Part # 06B16SS 12MM

BDI # 21551771

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.922
Inch - Metric: Metric

Material: Stainless Steel
Outside Diameter - Inch: 2.11
Other Features: Simplex Type
Pitch Diameter - Millimeter: 48.82
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
35BS17 X 12MM NKW

COMPARE

35BS17 X 12MM NKW

Description
35BS17 X 12MM NKW RLR CHAIN SPROCKET ; 12MM BORE 17T CHAIN NO.35

MARTIN SPROCKET & GR

Part # 35BS17 X 12MM NKW

BDI # 24088624

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.041

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.231
Pitch Diameter - Millimeter: 51.84
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
06B35 X 12MM KW 2SS

COMPARE

06B35 X 12MM KW 2SS

Description
06B35 X 12MM KW 2SS CHAIN SPROCKET ; 06 ANSI 35 TEETH 12MM BORE

MARTIN SPROCKET & GR

Part # 06B35 X 12MM KW 2SS

BDI # 22999772

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 4.183
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.392
Other Features: Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter: 106.26
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D06BS24 12MM 4MM KW  SS

COMPARE

D06BS24 12MM 4MM KW SS

Description
D06BS24 12MM 4MM KW SS SPROCKET

MARTIN SPROCKET & GR

Part # D06BS24 12MM 4MM KW SS

BDI # 21580038

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.873
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.074
Other Features: Duplex Type | With Set Screw
Pitch Diameter - Millimeter: 72.97
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY