H80B21F X 15/16
Description
H80B21 X 15/16 RLR CHAIN SPROCKET ; 80 CHAIN 21 TEETH TYPE B 15/16IN BORE
Part # H80B21F X 15/16
BDI # 21972330
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore
40B39F X 15/16
Description
40B39F X 15/16 ; POR FINISH BORE SPROCKET
Part # 40B39F X 15/16
BDI # 914675
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.214
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.494
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
157.83
Mounting Method:
Finished Bore
H50B24 X 15/16 1/4 X 1/8 KW2SS
Description
H50B24 X 15/16 1/4 X 1/8 KW2SS SPKT
Part # H50B24 X 15/16 1/4 X 1/8 KW2SS
BDI # 24664678
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
H60B20 X 15/16 1/4 X 1/8 KW2SS
Description
H60B20 X 15/16 1/4 X 1/8 KW2SS SPKT
Part # H60B20 X 15/16 1/4 X 1/8 KW2SS
BDI # 24664680
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
H80B10F X 15/16
Description
H80B10F X 15/16 ROLLER CHAIN SPROCKET ; 15/16" BORE KW 2SS W/HARDENED TEETH
Part # H80B10F X 15/16
BDI # 22376801
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore