H80B12F X 1-5/16 NKW 2SS
Description
H80B12 X 1-5/16 NKW 2SS SPROCKET ; 1-5/16" BORE
Part # H80B12F X 1-5/16 NKW 2SS
BDI # 24257631
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
50BS24H X 1-5/16 KW
Description
50BS24H X 1-5/16 KW CHAIN SPROCKET ; 50 ANSI 24 TEETH 1-5/16" BORE
Part # 50BS24H X 1-5/16 KW
BDI # 24581506
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
50B18 X 1 5/16 KW
Description
50B18 X 1 5/16 KW ROLLER CHAIN SPRKT ; 1" BORE 18T 5/16KW
Part # 50B18 X 1 5/16 KW
BDI # 23709707
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
50BS70 X 1-5/16 STD KW 2SS
Description
50BS70 X 1-5/16 STD KW 2SS CHN SPROCKET
Part # 50BS70 X 1-5/16 STD KW 2SS
BDI # 24296994
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.292
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Finished Bore
H50BS17F X 1-5/16 KWSS
Description
H50BS17F X 1-5/16 KWSS CHAIN SPROCKET
Part # H50BS17F X 1-5/16 KWSS
BDI # 25196969
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore