Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 17

Next

Compare
RS140-1B31T

COMPARE

RS140-1B31T

Description
RS140-1B31T SPROCKET ; SB 1 3/8"

TSUBAKI

Part # RS140-1B31T

BDI # 912814

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.297

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.26
Pitch Diameter - Millimeter: 439.344
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 120-1A36

COMPARE

PHS 120-1A36

Description
PHS 120-1A36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-1A36

BDI # 1288886

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.211

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.045
Pitch Diameter - Millimeter: 437.15
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
120BTL36H

COMPARE

120BTL36H

Description
120BTL36H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 120BTL36H

BDI # 17158678

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 17.211
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 18.045
Other Features: Taper Lock Bushing
Global Part Number GPN: 38189
Pitch Diameter - Millimeter: 437.15
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
D200B21H

COMPARE

D200B21H

Description
D200B21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D200B21H

BDI # 913535

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.775

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 18.088
Pitch Diameter - Millimeter: 426.085
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 200-1BH21

COMPARE

PHS 200-1BH21

Description
PHS 200-1BH21 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 200-1BH21

BDI # 1292136

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.775

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.088
Pitch Diameter - Millimeter: 426.085
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY