PHS 35-1BH10

COMPARE

PHS 35-1BH10

Description
PHS 35-1BH10 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-1BH10

BDI # 24760729

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.38
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY