Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 7

Next

Compare
D100B25H

COMPARE

D100B25H

Description
D100B25H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D100B25H

BDI # 17160022

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 9.974
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.645
Global Part Number GPN: 37147
Pitch Diameter - Millimeter: 253.34
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
D100B25H X 2-7/8

COMPARE

D100B25H X 2-7/8

Description
D100B25H X 2-7/8 SPROCKET ; 1-1/4" PITCH 2-7/8" BORE 25-TEETH

TSUBAKI

Part # D100B25H X 2-7/8

BDI # 21542431

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.974

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.645
Pitch Diameter - Millimeter: 253.34
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
100B25H X 2-15/16

COMPARE

100B25H X 2-15/16

Description
100B25H X 2-15/16 SPROCKET ; 10.645" OD X 2" LTB X 1-1/4" P STEEL

TSUBAKI

Part # 100B25H X 2-15/16

BDI # 21472749

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.974

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.645
Pitch Diameter - Millimeter: 253.34
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100B25F X 2-1/4

COMPARE

H100B25F X 2-1/4

Description
H100B25 X 2-1/4 RLR CHAIN SPROCKET ; 100 CHAIN 25 TEETH TYPE B 2-1/4IN BORE

TSUBAKI

Part # H100B25F X 2-1/4

BDI # 21971536

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.974

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.645
Pitch Diameter - Millimeter: 253.34
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
D100B25H X 2-15/16

COMPARE

D100B25H X 2-15/16

Description
D100B25H X 2-15/16 SPROCKET ; 10.645" OD X3-3/8" LTB X 1-1/4" P STEEL

TSUBAKI

Part # D100B25H X 2-15/16

BDI # 21463081

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.974

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.645
Pitch Diameter - Millimeter: 253.34
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY