Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.99
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
11.414
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
279.15
Mounting Method:
Rough Bore
12A46
Description
12A46 X 25MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A46
BDI # 23072540
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.99
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.414
Pitch Diameter - Millimeter:
279.15
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.99
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
11.414
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
279.15
Mounting Method:
Rough Bore
PHS 12B-2BH46
Description
PHS 12B-2BH46 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-2BH46
BDI # 1286114
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.99
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.414
Pitch Diameter - Millimeter:
279.15
Mounting Method:
Rough Bore
PHS 12B-1BH46
Description
PHS 12B-1BH46 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1BH46
BDI # 1285964
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.99
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.414
Pitch Diameter - Millimeter:
279.15
Mounting Method:
Rough Bore