Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.152
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.186
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
308.661
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.151
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
13.186
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
308.64
Mounting Method:
Rough Bore
H160R19
Description
H160R19 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # H160R19
BDI # 918623
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.152
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.186
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
308.661
Mounting Method:
Bushed
160B19H X 3-15/16 KW 2SS
Description
160B19H X 3-15/16 KW 2SS CHAIN SPROCKET ; 3-15/16" BORE 2" PITCH 19 TEETH HARDENED
Part # 160B19H X 3-15/16 KW 2SS
BDI # 21917049
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.186
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
308.661
Mounting Method:
Finished Bore
H160B19F X 3-15/16 KW 2SS
Description
H160B19F X 3-15/16 KW 2SS CHAIN SPROCKET ; 13.186" OD X 2-3/4" LTB X 2" P STEEL
Part # H160B19F X 3-15/16 KW 2SS
BDI # 21524968
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.186
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
308.661
Mounting Method:
Finished Bore