SC0848T00
Description
SC0848T00 FLASH FREE ELECT DEGREASER ; S20848000 20OZ CAN 17OZ NET WT 12/CS
Part # SC0848T00
BDI # 21458262
Features
Other Features:
No Residue | Fast Evaporation | Non Conductive | Non Flammable | Dielectric Strength 37000V | Removes Dirt - Oil - Grease - Wax
Product Name And Type:
General Purpose Cleaner | Degreaser
Container Type:
Aerosol Can
Typical Use:
Multi Purpose
Texture:
Aerosol
Color:
Clear
S75705000
Description
S75705000 HEAVY DUTY CITRUS DEGREASER ; S75705 5GAL PAIL
Part # S75705000
BDI # 21458265
Features
Other Features:
Heavy Duty | Biodegradable | ODC Free | Dielectric Strength 40400V | Liqui-Sol Bulk Refill | Remove Grime - Dirt - Grease - Oil
Product Name And Type:
General Purpose Cleaner | Degreaser
Container Type:
Pail
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Clear
02728
Description
02728 PRECISON CLEAN DEGREASER ; READY TO USE TRIGGER 28OZ 12/CASE
Part # 02728
BDI # 600193
Features
Other Features:
Biodegradable | Rinse | Ready to Use | Alkaline Formula Inhibits Flash Rusting
Product Name And Type:
General Purpose Cleaner | Degreaser
Container Type:
Trigger Spray
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Turquoise
SC0749000
Description
SC0749000 ELECTRICAL DEGREASER ; S00749000 20OZ CAN 15OZ NET WT 12/CS
Part # SC0749000
BDI # 21458318
Features
Other Features:
No Residue | ODC Free | Fast Evaporation | Dielectric Strength 16800V | With High Delivery Valve | Removes Dirt - Oil - Grease - Wax - Tar
Product Name And Type:
General Purpose Cleaner | Degreaser
Container Type:
Aerosol Can
Typical Use:
Multi Purpose
Texture:
Aerosol
Color:
Clear
02701
Description
02701 PRECISION CLEAN DEGREASER ; CONCENTRATE 1 GAL 4/CASE
Part # 02701
BDI # 600195
Features
Other Features:
Biodegradable | Rinse | Concentrated | Alkaline Formula Inhibits Flash Rusting
Product Name And Type:
General Purpose Cleaner | Degreaser
Container Type:
Can
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Turquoise