MCM06005H10K00
Description
MCM06005H10K00 LINEAR RAIL ASSEMBLY ; NON-RETURNABLE
Part # MCM06005H10K00
BDI # 1190642
Features
Rail Length - Millimeter:
190
Rail Width - Millimeter:
58
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
7.48
Other Features:
High Grade | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
1.969
Overall Length - Inch:
10.157
Rail Width - Inch:
2.283
MCM03005P01K00
Description
MCM03005P01K00 LINEAR RAIL ASSEMBLY ; NON-RETURNABLE 56MM MAX STROKE 50MM/S
Part # MCM03005P01K00
BDI # 1190599
Features
Rail Length - Millimeter:
115
Rail Width - Millimeter:
34
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
4.528
Other Features:
Precision | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
1.969
Overall Length - Inch:
6.299
Rail Width - Inch:
1.339
MCM05005H05K00
Description
MCM05005H05K00 LINEAR RAIL ASSEMBLY ; NON-RETURNABLE 80MM MAX STROKE 250MM/S
Part # MCM05005H05K00
BDI # 1190613
Features
Rail Length - Millimeter:
180
Rail Width - Millimeter:
48.6
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
7.087
Other Features:
High Grade | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
1.969
Overall Length - Inch:
9.134
Rail Width - Inch:
1.913
MCM05005H10K00
Description
MCM05005H10K00 LINEAR RAIL ASSEMBLY ; NON-RETURNABLE 80MM MAX STROKE 500MM/S
Part # MCM05005H10K00
BDI # 1190614
Features
Rail Length - Millimeter:
180
Rail Width - Millimeter:
48.6
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
7.087
Other Features:
High Grade | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
1.969
Overall Length - Inch:
9.134
Rail Width - Inch:
1.913
MCM03005P02K00
Description
MCM03005P02K00 LINEAR RAIL ASSEMBLY ; NON-RETURNABLE 56MM MAX STROKE 100MM/S
Part # MCM03005P02K00
BDI # 1190600
Features
Rail Length - Millimeter:
115
Rail Width - Millimeter:
34
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
4.528
Other Features:
Precision | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
1.969
Overall Length - Inch:
6.299
Rail Width - Inch:
1.339