XY-HRS030-RH1SNF
Description
XY-HRS030-RH1SNF ROBOT MOTOR MODULE ; NON-RETURNABLE 300MM STROKE 778MM/S
Part # XY-HRS030-RH1SNF
BDI # 1196862
Features
Rail Length - Millimeter:
0
Rail Width - Millimeter:
180
Series:
MR
Inch - Metric:
Metric
Material:
Aluminum
Rail Length - Inch:
0
Other Features:
Straight Motor Mounting | No Motor Interface | M8 Bolt
Stroke Length - Inch:
11.811
Overall Length - Inch:
24.094
Rail Width - Inch:
7.087
MCM06030H20K00
Description
MCM06030H20K00 LINEAR RAIL ASSEMBLY ; NON-RETURNABLE
Part # MCM06030H20K00
BDI # 1190654
Features
Rail Length - Millimeter:
440
Rail Width - Millimeter:
58
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
17.323
Other Features:
High Grade | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
11.811
Overall Length - Inch:
20
Rail Width - Inch:
2.283
MCM08030H20K00
Description
MCM08030H20K00 LINEAR MONOCARRIER ; NON-RETURNABLE SZ 8 HIGH ACCURACY GRADE
Part # MCM08030H20K00
BDI # 1190691
Features
Rail Length - Millimeter:
470
Rail Width - Millimeter:
80
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
18.504
Other Features:
High Grade | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
11.811
Overall Length - Inch:
21.063
Rail Width - Inch:
3.15
MCM05030H10K00
Description
MCM05030H10K00 LINEAR RAIL ASSEMBLY ; NON-RETURNABLE
Part # MCM05030H10K00
BDI # 1190627
Features
Rail Length - Millimeter:
430
Rail Width - Millimeter:
48.6
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
16.929
Other Features:
High Grade | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
11.811
Overall Length - Inch:
18.976
Rail Width - Inch:
1.913
MCM05030H20K00
Description
MCM05030H20K00 LINEAR RAIL ASSEMBLY ; NON-RETURNABLE
Part # MCM05030H20K00
BDI # 1190628
Features
Rail Length - Millimeter:
430
Rail Width - Millimeter:
48.6
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
16.929
Other Features:
High Grade | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
11.811
Overall Length - Inch:
18.976
Rail Width - Inch:
1.913