KU8500-17T_3/4IN_RSB_PA
Description
KU8500-17T_3/4IN_RSB_PA SPROCKET ; POR MTO
Part # KU8500-17T_3/4IN_RSB_PA
BDI # 21580761
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Rough Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.433
Other Features:
Double Pitch
Pitch Diameter - Millimeter:
129.26
Modular - Flat Top Size:
RF2060
Mounting Method:
Rough Bore
2500-9T RSB 3/4IN
Description
2500-9T T T SPKT W/PLAIN ; POR MTO
Part # 2500-9T RSB 3/4IN
BDI # 18140053
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.771
Pitch - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.71
Outside Diameter - Millimeter:
221.234
Pitch Diameter - Millimeter:
222.783
Modular - Flat Top Size:
2500 | 2550 | 2565
Mounting Method:
Rough Bore
401-352-2
Description
401-352-2 SPROCKET ; NON-RETURNABLE CI821-27T-3/4IN-RSB-A
Part # 401-352-2
BDI # 18140696
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.56
Other Features:
Arm Body
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Rough Bore
820/815-29T RB 3/4IN ARM BODY
Description
820/815-29T RB 3/4IN ARM BODY SPROCKET ; NON-RETURNABLE 401-164-2 NON-SPLIT CI
Part # 820/815-29T RB 3/4IN ARM BODY
BDI # 18141856
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.978
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.05
Other Features:
Arm Body
Pitch Diameter - Millimeter:
177.241
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore