1757-12T RB 3/4IN

COMPARE

1757-12T RB 3/4IN

Description
1757-12T RB 3/4IN SPROCKET ; POR 414-36-2 NON-SPLIT CAST-IRON NON RET

REXNORD

Part # 1757-12T RB 3/4IN

BDI # 18139290

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6
Outside Diameter - Millimeter: 152.4
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 1757
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY