Page 1 of 2

Next

Compare
820A13B

COMPARE

820A13B

Description
820A13B CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 820A13B

BDI # 625508

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.228
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 3.11
Other Features: Block Body
Pitch Diameter - Millimeter: 81.991
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
815A13B

COMPARE

815A13B

Description
815A13B CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 815A13B

BDI # 625451

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.228
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 3.11
Other Features: Block Body
Global Part Number GPN: 569362
Pitch Diameter - Millimeter: 81.991
Mounting Method: Minimum Plain Bore

Price Inventory : Available to order
Loading Price
QTY
820A13 3/4 2/16KW 2SS MTO

COMPARE

820A13 3/4 2/16KW 2SS MTO

Description
820A13 3/4 2/16KW 2SS MTO ALT SPROCKET ; TTOP 0071479R

MARTIN SPROCKET & GR

Part # 820A13 3/4 2/16KW 2SS MTO

BDI # 26340876

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.228
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 3.11
Other Features: Arm Body
Pitch Diameter - Millimeter: 81.991
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI815-13T-3/4IN-RSB-B 401-193-7

COMPARE

CI815-13T-3/4IN-RSB-B 401-193-7

Description
CI815-13T-3/4IN-RSB-B SPROCKET ; POR 401-193-7 NON-SPLIT NON RETURNABLE

REXNORD

Part # 10027412

BDI # 24114398

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.23
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 3.11
Other Features: 815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 82.042
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
820/815-13T RB 3/4IN

COMPARE

820/815-13T RB 3/4IN

Description
CI820/815-13T RB 3/4IN SPROCKET ; POR 401-193-2 NON-SPLIT NON RETURNABLE

REXNORD

Part # 10027411

BDI # 18142119

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.228
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 3.11
Other Features: Block Body
Pitch Diameter - Millimeter: 81.991
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY