212 D1/2X24IN 5/16-18 SS LASER

COMPARE

212 D1/2X24IN 5/16-18 SS LASER

Description
212 D1/2X24IN 5/16-18 SS LASER ADJ ROD ; POR MTO ADJUSTING ROD NON-RETRNABLE

REXNORD

Part # 212 D1/2X24IN 5/16-18 SS LASER

BDI # 24332207

Features

Size: 1/2" Diameter X 24" Length X 5/16-18" Thread Length
Used For: Conveyor
Part Description: Adjusting Rod
Inch - Metric: Inch
Material: Stainless Steel

Other Features: Laser Etched
Product Name: Rod

Price Inventory : Request a quotation
Loading Price
QTY