Page 1 of 13

Next

Compare
D6-20UI-48

COMPARE

D6-20UI-48

Description
D6-20UI-48 IMPACT IDLER ; 6" DIA ROLL 20DEG 48" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-20UI-48

BDI # 21979404

Features

Roller Width - Inch: 39.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D5-FRD-36-4

COMPARE

D5-FRD-36-4

Description
D5-FRD-36-4 IMPACT FLAT CARRY ; 5" ROLLER DIA 36" BELT WD

MARTIN SPROCKET & GR

Part # D5-FRD-36-4

BDI # 21569773

Features

Roller Width - Inch: 39.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C6-20U-48-09

COMPARE

C6-20U-48-09

Description
C6-20U-48-09 STEEL IDLER ; 6" DIA ROLLER 20DEG 48" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-20U-48-09

BDI # 21980603

Features

Roller Width - Inch: 39.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D5-R-36-09-1

COMPARE

D5-R-36-09-1

Description
D5-R-36-09-1 STEEL RETURN ; 5" DIA ROLL 36"WIDE BELT CEMA D 1.5"DROP

MARTIN SPROCKET & GR

Part # D5-R-36-09-1

BDI # 21977756

Features

Roller Width - Inch: 39.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RSA4-36-09

COMPARE

C6-RSA4-36-09

Description
C6-RSA4-36-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 36"WIDE BELT CEMA C 4.5"DROP

MARTIN SPROCKET & GR

Part # C6-RSA4-36-09

BDI # 21980210

Features

Roller Width - Inch: 39.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY