60-GD6056-01
Description
60 GD6056 01 ; POR IDLER P/A 4.5DRP DSCRUB R/G
Part # 60-GD6056-01
BDI # 18141091
Features
Roller Width - Inch:
63
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height | 16 Disc
Mounting Method:
Top Mount
60-GD6056-02
Description
60-GD6056-02 RTN P/A RBDSC L/L FS ; NON-RETURNABLE IDLER
Part # 60-GD6056-02
BDI # 18141092
Features
Roller Width - Inch:
63
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height | 16 Disc
Mounting Method:
Top Mount
60-GD5052-01
Description
60-GD5052-01 IDLRTN P/A ST L/L RG ; NON-RETURNABLE IDLER
Part # 60-GD5052-01
BDI # 18141082
Features
Roller Width - Inch:
63
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
60-GD6020-02
Description
60-GD6020-02 IDL FLT ST 4.25RISE F/S ; NON-RETURNABLE IDLER
Part # 60-GD6020-02
BDI # 18141085
Features
Roller Width - Inch:
63
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Base Mount
60-FC6041-19
Description
60-FC6041-19 IDLER ; NON-RETURNABLE IDLER
Part # 60-FC6041-19
BDI # 18141398
Features
Roller Width - Inch:
63
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Top Mount